- Series 3030 Taper Lock Bushing, 2.125 in Bore
| Bore Size | 2.125 in |
| Bushing Series | 3030 |
| Length Through Bore | 3 in |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Bore Type | Inch |
| Keyway Size | 1/2 x 1/4 |
| Weight | 7.1 LB |
| Bore Size | 2.125 in |
| Bushing Series | 3030 |
| Length Through Bore | 3 in |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Bore Type | Inch |
| Keyway Size | 1/2 x 1/4 |
| Weight | 7.1 LB |