- Series 3030 Taper Lock Bushing, 2.6875 in Bore
| Bushing Series | 3030 |
| Bore Type | Inch |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 5/8 x 5/16 |
| Bore Size | 2.6875 in |
| Material | Steel |
| Length Through Bore | 3 in |
| Weight | 5.9 LB |
| Bushing Series | 3030 |
| Bore Type | Inch |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 5/8 x 5/16 |
| Bore Size | 2.6875 in |
| Material | Steel |
| Length Through Bore | 3 in |
| Weight | 5.9 LB |