- Series 3535 Taper Lock Bushing, 1.375 in Bore
| Bore Type | Inch |
| Bushing Series | 3535 |
| Bore Size | 1.375 in |
| Bolt Circle Dia. | 4.83 in |
| Length Through Bore | 3 1/2 in |
| Keyway Size | 5/16 x 5/32 |
| Weight | 14.2 LB |
| Bore Type | Inch |
| Bushing Series | 3535 |
| Bore Size | 1.375 in |
| Bolt Circle Dia. | 4.83 in |
| Length Through Bore | 3 1/2 in |
| Keyway Size | 5/16 x 5/32 |
| Weight | 14.2 LB |