- Series 4040 Taper Lock Bushing, 2.6875 in Bore
| Bore Size | 2.6875 in |
| Bushing Series | 4040 |
| Bore Type | Inch |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Weight | 18.1 LB |
| Bore Size | 2.6875 in |
| Bushing Series | 4040 |
| Bore Type | Inch |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Weight | 18.1 LB |