- Series 4040 Taper Lock Bushing, 2.1875 in Bore
| Bushing Series | 4040 |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Bore Type | Inch |
| Keyway Size | 1/2 x 1/4 |
| Bore Size | 2.1875 in |
| Weight | 20.4 LB |
| Bushing Series | 4040 |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Bore Type | Inch |
| Keyway Size | 1/2 x 1/4 |
| Bore Size | 2.1875 in |
| Weight | 20.4 LB |