- Series 4545 Taper Lock Bushing, 2.9375 in Bore
| Bore Size | 2.9375 in |
| Keyway Size | 3/4 x 3/8 |
| Bore Type | Inch |
| Bushing Series | 4545 |
| Length Through Bore | 4 1/2 in |
| Bolt Circle Dia. | 6.13 in |
| Weight | 24.1 LB |
| Bore Size | 2.9375 in |
| Keyway Size | 3/4 x 3/8 |
| Bore Type | Inch |
| Bushing Series | 4545 |
| Length Through Bore | 4 1/2 in |
| Bolt Circle Dia. | 6.13 in |
| Weight | 24.1 LB |