- Series 4545 Taper Lock Bushing, 3.4375 in Bore
| Bolt Circle Dia. | 6.13 in |
| Bore Type | Inch |
| Keyway Size | 7/8 x 7/16 |
| Length Through Bore | 4 1/2 in |
| Bore Size | 3.4375 in |
| Bushing Series | 4545 |
| Weight | 22.3 LB |
| Bolt Circle Dia. | 6.13 in |
| Bore Type | Inch |
| Keyway Size | 7/8 x 7/16 |
| Length Through Bore | 4 1/2 in |
| Bore Size | 3.4375 in |
| Bushing Series | 4545 |
| Weight | 22.3 LB |