Skip to content Skip to navigation menu
CEMA B 20° Equal Impact Trougher Idler

B4-20TEI-30SB

CEMA B 20° Equal Impact Trougher Idler
Item #101439915
  • 30 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
  • 31 5/16 in Roller Length
+ Show More + Show Less
CEMA B 20° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
Idler Type Equal Impact Trougher
Overall Length 41 in
Mounting Hole Spacing Width 6 in
Horizontal Roller Length 9 in
Bolt Hole Spacing - Width 6 in
Bearing Type SB
Belt Width 30 in
Mounting Hole Spacing Length 39 in
Overall Width 8 in
CEMA Class CEMA Class B - Light Duty
Overall Height 10.5625 in
Roller Length 31.3125 in
Trough Angle [Nom] 20 °
Roller Dia. 4 in
Base To Horizontal Roller Height 7 in
Bolt Hole Spacing - Length 39 in
Weight 56.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison