Skip to content Skip to navigation menu
CEMA C 20° Equal Impact Trougher Idler

C4-20TEI-24SB

CEMA C 20° Equal Impact Trougher Idler
Item #101433022
  • 24 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 20 degrees Trough Angle
  • 25 15/16 in Roller Length
+ Show More + Show Less
CEMA C 20° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 20 degrees Trough Angle
Bearing Type SB
Roller Length 25.9375 in
Overall Width 8 in
Idler Type Equal Impact Trougher
Overall Length 35 in
Bolt Hole Spacing - Length 33 in
Roller Dia. 4 in
Bolt Hole Spacing - Width 6 in
Belt Width 24 in
Horizontal Roller Length 7 7/16 in
Mounting Hole Spacing Width 6 in
CEMA Class CEMA Class C - Medium Duty
Overall Height 10.9375 in
Base To Horizontal Roller Height 8 in
Trough Angle [Nom] 20 °
Mounting Hole Spacing Length 33 in
Weight 48.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison