- F Series QD Bushing
- 3.125 in Bore Size
- 5.625 in Bolt Circle
| Bore Size | 3.125 in - 3 1/8 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Weight | 12.512 LB |
| Bore Size | 3.125 in - 3 1/8 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Weight | 12.512 LB |