- Return Roll Guard
- 4 1/2 in Drop
- Heavy-Duty
- 42 in Belt Width
- 48 1/2 in Shield Length
| Drop | 4 1/2 in |
| Belt Width | 42 in |
| Shield Length | 48 1/2 in |
| Bolt Centers | 51 in |
| Duty | Heavy-Duty |
| Weight | 0.0 LB |
| Drop | 4 1/2 in |
| Belt Width | 42 in |
| Shield Length | 48 1/2 in |
| Bolt Centers | 51 in |
| Duty | Heavy-Duty |
| Weight | 0.0 LB |