- Return Roll Guard
- 4 1/2 in Drop
- 14 in Belt Width
- 20 1/2 in Shield Length
| Drop | 4 1/2 in |
| Shield Length | 20 1/2 in |
| Belt Width | 14 in |
| Bolt Centers | 23 in |
| Weight | 0.0 LB |
| Drop | 4 1/2 in |
| Shield Length | 20 1/2 in |
| Belt Width | 14 in |
| Bolt Centers | 23 in |
| Weight | 0.0 LB |