- Return Roll Guard
- 4 1/2 in Drop
- 20 in Belt Width
- 26 1/2 in Shield Length
| Drop | 4 1/2 in |
| Shield Length | 26 1/2 in |
| Bolt Centers | 29 in |
| Belt Width | 20 in |
| Weight | 0.0 LB |
| Drop | 4 1/2 in |
| Shield Length | 26 1/2 in |
| Bolt Centers | 29 in |
| Belt Width | 20 in |
| Weight | 0.0 LB |