- Return Roll Guard
- 1 1/2 in Drop
- 24 in Belt Width
- 29 3/4 in Shield Length
| Bolt Centers | 33 in |
| Shield Length | 29 3/4 in |
| Belt Width | 24 in |
| Drop | 1 1/2 in |
| Weight | 0.0 LB |
| Bolt Centers | 33 in |
| Shield Length | 29 3/4 in |
| Belt Width | 24 in |
| Drop | 1 1/2 in |
| Weight | 0.0 LB |