- Return Roll Guard
- 1 1/2 in Drop
- 36 in Belt Width
- 41 3/4 in Shield Length
| Shield Length | 41 3/4 in |
| Drop | 1 1/2 in |
| Belt Width | 36 in |
| Bolt Centers | 45 in |
| Weight | 1.75 LB |
| Shield Length | 41 3/4 in |
| Drop | 1 1/2 in |
| Belt Width | 36 in |
| Bolt Centers | 45 in |
| Weight | 1.75 LB |