- Return Roll Guard
- 1 1/2 in Drop
- 48 in Belt Width
- 53 3/4 in Shield Length
| Drop | 1 1/2 in |
| Belt Width | 48 in |
| Bolt Centers | 57 in |
| Shield Length | 53 3/4 in |
| Weight | 3.0 LB |
| Drop | 1 1/2 in |
| Belt Width | 48 in |
| Bolt Centers | 57 in |
| Shield Length | 53 3/4 in |
| Weight | 3.0 LB |