- Return Roll Guard
- 4 1/2 in Drop
- 72 in Belt Width
- 78 1/2 in Shield Length
| Bolt Centers | 81 in |
| Shield Length | 78 1/2 in |
| Drop | 4 1/2 in |
| Belt Width | 72 in |
| Weight | 0.0 LB |
| Bolt Centers | 81 in |
| Shield Length | 78 1/2 in |
| Drop | 4 1/2 in |
| Belt Width | 72 in |
| Weight | 0.0 LB |