- 3/8 in Thread Size
- NPT Thread Type
| Flow Rate | 29 CFM |
| Profile | High Flow |
| Thread Size | 3/8 in |
| Thread Type | NPT |
| Ambient Temperature | 5° F to 158° F |
| I.D. | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 3660058011464 |
| Flow Rate | 29 CFM |
| Profile | High Flow |
| Thread Size | 3/8 in |
| Thread Type | NPT |
| Ambient Temperature | 5° F to 158° F |
| I.D. | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 3660058011464 |