- 1/4 in Inner Diameter
- NPT Thread Type
- 1/4 in Thread Size
- 174 psi Maximum Outlet Pressure
| I.D. | 1/4 in |
| Thread Type | NPT |
| Thread Size | 1/4 in |
| Flow Rate | 28 CFM |
| Outlet Pressure [Max] | 174 psi |
| Ambient Temperature | 5° F to 158° F |
| Profile | Industrial |
| Weight | 0.0 LB |
| EAN or UPC | 3660058004558 |

