Prevost
RST RASB3835
ARO 210 FLEXAIR EXTENSION ID (in) = 3/8" Coupler = ASI 06 Length (ft) = 35'
Item #117594268
- 35 ft Length
- 300 psi Maximum Operating Pressure
| Length | 35 ft |
| Operating Pressure [Max] | 300 psi |
| Plug Type | ARP 06 |
| Temperature | 5 °F To 158 °F, -40 °F To 140 °F |
| Profile | Aro 210 |
| Operating Pressure [Min] | 174 psi |
| Weight | 12.0 LB |
| EAN or UPC | 3660058341912 |
