Prevost
RST RASB3850
FLEXAIR EXTENSION W/ COUPL. ID (in) = 3/8" Coupler = ASI 06 Length (ft) = 50'
Item #117594269
- 50 ft Length
- 300 psi Maximum Operating Pressure
| Length | 50 ft |
| Operating Pressure [Min] | 174 psi |
| Temperature | 5 °F To 158 °F, -40 °F To 140 °F |
| Plug Type | ARP 06 |
| Operating Pressure [Max] | 300 psi |
| Profile | Aro 210 |
| Weight | 12.0 LB |
| EAN or UPC | 3660058291866 |
