- 3/8 in Thread Size
- NPT Thread Type
- 174 psi Maximum Outlet Pressure
| Ambient Temperature | 5° F to 158° F |
| I.D. | 1/4 in |
| Profile | Automotive |
| Thread Size | 3/8 in |
| Thread Type | NPT |
| Outlet Pressure [Max] | 174 psi |
| Flow Rate | 29 CFM |
| Weight | 0.0 LB |
| EAN or UPC | 3660058012522 |

