- 1/4 in Inner Diameter
- NPT Thread Type
- 1/4 in Thread Size
| Thread Size | 1/4 in |
| Profile | Automotive |
| I.D. | 1/4 in |
| Thread Type | NPT |
| Weight | 0.08 LB |
| EAN or UPC | 3660058004855 |
| Thread Size | 1/4 in |
| Profile | Automotive |
| I.D. | 1/4 in |
| Thread Type | NPT |
| Weight | 0.08 LB |
| EAN or UPC | 3660058004855 |