description
- The Stanley 3-piece chisel set includes a 1/2 In., 3/4 In., and 1 In. chisel perfect for woodworking, each featuring hardened and tempered chrome carbon steel blades for superior edge retention. The short-series blades are ideal for strength and control during use, and the handles, constructed from polypropylene, are ergonomically designed for safety and comfort. Each chisel comes with a blade protector, with the option for wall mounting for storage.
features
- Design provides strength and control during use
- Hardened and tempered chrome carbon steel blade for superior edge retention
- polypropylene, ergonomic handle
- Comes with protective blade guards
- can be wall mounted
- Set includes 1/2 In., 3/4 In., 1 In. chisels
- Blade guard protects working edges of blade when not in use
- Accessible packaging with blade guard enables customer to evaluate product in store
- Blade guard can be mounted to wall for home storage
- Includes: 16-308, 16-312, 16-316
| Weight | 1.31 LB |
| EAN or UPC | 76174163001 |

