- Retractable Blade Knife
- 7" Long
description
- Handle swivels open for quick, easy blade changes: no need for a screwdriver. Interlocking nose secures knife halves together from spreading. Aluminum body for maximum durability. Large, conformable handle design allows for extended use. Three heavy-duty blades in handle.
features
- Swivels open for quick and easy blade change — no screwdriver needed
- Three position retractable blade
- Interlocking nose secures knife halves together to prevent spreading
- Durable die-cast metal body
- Three each 11-921 heavy-duty blades
- Blade storage in handle
| Length | 7 in |
| Blade Type | Retractable Blade |
| Weight | 0.28 LB |

