- Metric
- 23 mm Opening
- 12 Points
- 328.100 mm Length
- Black Oxide Finish
| Wrench Type | Combination |
| Finish | Black Oxide |
| Overall Length | 328.1 mm |
| Box End Thickness | 14.3 mm |
| Box End Width | 34.1 in |
| Open End Width | 48.4 mm |
| Inch/Metric | Metric |
| Open End Thickness | 10.3 mm |
| No. of Points | 12 |
| Weight | 1.0 LB |
| EAN or UPC | 662679090661 |

