- Metric
- 28 mm Opening
- 12 Points
- 394.900 mm Length
- Chrome Finish
| Open End Thickness | 11.9 mm |
| Box End Thickness | 16.3 mm |
| Overall Length | 394.9 mm |
| Inch/Metric | Metric |
| Box End Width | 42.1 in |
| No. of Points | 12 |
| Finish | Chrome |
| Open End Width | 57.4 mm |
| Wrench Type | Combination |
| Weight | 2.06 LB |
| EAN or UPC | 662679071035 |

