- Ripping Chisel Pry Bar
- Offset Pattern
- 1 1/2" Wide Claw Blade
- 1 5/8" Wide Claw Blade
- 17" Overall Length
| Length | 17 in |
| End Types | Claw Blade |
| Material | Steel |
| Weight | 1.93 LB |
| Length | 17 in |
| End Types | Claw Blade |
| Material | Steel |
| Weight | 1.93 LB |