- Extension
- 3" Long
- 1/4" Drive Size
| Extension Type | Standard |
| Overall Length | 3 in |
| Finish | Black Oxide |
| Socket Drive Size | 1/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 76174733525 |
| Extension Type | Standard |
| Overall Length | 3 in |
| Finish | Black Oxide |
| Socket Drive Size | 1/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 76174733525 |