- Extension
- 6" Long
- 3/8" Drive Size
| Socket Drive Size | 3/8 in |
| Overall Length | 6 in |
| Finish | Black Oxide |
| Extension Type | Standard |
| Weight | 0.3 LB |
| EAN or UPC | 76174733778 |
| Socket Drive Size | 3/8 in |
| Overall Length | 6 in |
| Finish | Black Oxide |
| Extension Type | Standard |
| Weight | 0.3 LB |
| EAN or UPC | 76174733778 |