- Extension
- 10" Long
- 3/8" Drive Size
| Socket Drive Size | 3/8 in |
| Overall Length | 10 in |
| Extension Type | Standard |
| Finish | Black Oxide |
| Weight | 0.48 LB |
| Socket Drive Size | 3/8 in |
| Overall Length | 10 in |
| Extension Type | Standard |
| Finish | Black Oxide |
| Weight | 0.48 LB |