- Extension
- 5" Long
- 1/2" Drive Size
| Finish | Black Oxide |
| Overall Length | 5 in |
| Extension Type | Standard |
| Socket Drive Size | 1/2 in |
| Weight | 0.44 LB |
| EAN or UPC | 76174733983 |
| Finish | Black Oxide |
| Overall Length | 5 in |
| Extension Type | Standard |
| Socket Drive Size | 1/2 in |
| Weight | 0.44 LB |
| EAN or UPC | 76174733983 |