- Foam Drawer Kit
features
- Protects tools and drawer finish from scratching and marring.
- Chemical resistant
| Height | 3/4 in |
| Width | 26 1/4 in |
| Color | Black/Red |
| Weight | 2.25 LB |
| EAN or UPC | 662679473624 |
| Height | 3/4 in |
| Width | 26 1/4 in |
| Color | Black/Red |
| Weight | 2.25 LB |
| EAN or UPC | 662679473624 |