Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsFA-105.280

FA-105.280

Satin Monkey Wrench
Item #106023366
  • 2 3/4 in Size 3 5/32 in Width
Proto® ToolsFA-105.280
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4 in Size 3 5/32 in Width

features

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • Sturdy, wide-opening tools for heavy-duty work on farms and building sites.
  • Fixed jaw/handle and worm gear made from hardened steel.
  • Smooth jaw faces help prevent marring of fastener surfaces.
Width 3 5/32 in
Height 25/32 in
Overall Length 11 1/32 in
Weight 1.74 LB
EAN or UPC 662679982119
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison