- 11 7/32 in Overall Length
- 12 Point
features
- Satin chrome finish.
- Spring-steadied pivoting 12 point socket.
- Strength to ISO 1711-1, DIN 899, NF ISO 1711-1.
| No. of Points | 12 |
| Overall Length | 11 7/32 in |
| Weight | 1.25 LB |
| EAN or UPC | 662679983147 |
| No. of Points | 12 |
| Overall Length | 11 7/32 in |
| Weight | 1.25 LB |
| EAN or UPC | 662679983147 |