Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Satin Socket Wrench

FM-76.21

Satin Socket Wrench
Item #106004410
  • 8 45/64 in Overall Length
  • 6 & 12 Point
Satin Socket Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 45/64 in Overall Length
  • 6 & 12 Point

features

  • Satin finish.
  • Angle and through-hole design helps accommodate threaded rods or a bar for extra leverage, without affecting wrench strength.
  • Deep recess at one end and open-end socket at the other fit over protruding studs.
No. of Points 6 & 12
Overall Length 8 45/64 in
Weight 1.08 LB
EAN or UPC 662679981938
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison