- 25 Blade Master Feeler Gauge Set
- 0.0015" [Min], 0.0400" [Max] Blade Thickness
features
- Contains twenty-five short blades in holder
- Short blades etched with both decimal size and metric equivalent
- Includes all blade sizes in between except .019"
includes
- Holder
| Measuring System | Inch/Metric |
| Blade Thickness [Max] | 0.04 in |
| Blade Thickness [Min] | 0.0015 in |
| Type | Feeler |
| Weight | 0.2 LB |
| EAN or UPC | 662679530228 |

