- 3/4 in Socket Drive Size
- 1 Piece
| Overall Length | 3 1/2 in |
| Male Size | 3/4 in |
| Socket Drive Size | 3/4 in |
| Family Name | Impact Socket Adapter |
| No. of Pieces | 1 |
| Weight | 1.4 LB |
| EAN or UPC | 662679054359 |
| Overall Length | 3 1/2 in |
| Male Size | 3/4 in |
| Socket Drive Size | 3/4 in |
| Family Name | Impact Socket Adapter |
| No. of Pieces | 1 |
| Weight | 1.4 LB |
| EAN or UPC | 662679054359 |