- 0" - 3" Clamp Capacity
- 1 3/4" Depth of Throat
- Heavy Service w/Standard Screw
| Clamp Capacity [Max] | 3 in |
| Clamp Capacity [Min] | 0 in |
| Depth of Throat from Center of Screw | 1 3/4 in |
| Clamp Type | Heavy Service w/Standard Screw |
| Thread Diameter | 5/8 |
| Finish | Black Industrial |
| Proof Test | 8750 lbf |
| Weight | 2.63 LB |
| EAN or UPC | 662679480059 |

