- 4" - 8" Clamp Capacity
- 2 1/4" Depth of Throat
- Heavy Service w/Standard Screw
| Clamp Type | Heavy Service w/Standard Screw |
| Thread Diameter | 3/4 |
| Clamp Capacity [Min] | 4 in |
| Clamp Capacity [Max] | 8 in |
| Proof Test | 12500 lbf |
| Finish | Black Industrial |
| Depth of Throat from Center of Screw | 2 1/4 in |
| Weight | 7.59 LB |
| EAN or UPC | 662679480080 |

