- 6" - 10" Clamp Capacity
- 2 3/8" Depth of Throat
- Heavy Service w/Standard Screw
| Proof Test | 13750 lbf |
| Clamp Type | Heavy Service w/Standard Screw |
| Thread Diameter | 3/4 |
| Clamp Capacity [Max] | 10 in |
| Depth of Throat from Center of Screw | 2 3/8 in |
| Clamp Capacity [Min] | 6 in |
| Finish | Black Industrial |
| Weight | 8.46 LB |
| EAN or UPC | 662679480103 |

