- 8" - 12" Clamp Capacity
- 2 5/8" Depth of Throat
- Heavy Service w/Standard Screw
| Clamp Capacity [Max] | 12 in |
| Finish | Black Industrial |
| Depth of Throat from Center of Screw | 2 5/8 in |
| Thread Diameter | 7/8 |
| Proof Test | 15000 lbf |
| Clamp Capacity [Min] | 8 in |
| Clamp Type | Heavy Service w/Standard Screw |
| Weight | 10.77 LB |
| EAN or UPC | 662679480110 |

