- 10" - 15" Clamp Capacity
- 2 1/2" Depth of Throat
- Heavy Service w/Standard Screw
| Depth of Throat from Center of Screw | 2 1/2 in |
| Clamp Capacity [Max] | 15 in |
| Clamp Capacity [Min] | 10 in |
| Finish | Black Industrial |
| Clamp Type | Heavy Service w/Standard Screw |
| Proof Test | 16250 lbf |
| Thread Diameter | 7/8 |
| Weight | 14.36 LB |
| EAN or UPC | 662679480127 |

