- Inch
- 12 Point
- 5 Point
features
- Full polish finish on handle provides corrosion resistance and easy-to-clean surfaces.
- Built-in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Wrench self-aligns on the fastener which helps save time.
- 12-point box end allows for fine indexing, helping improve speed and access.
- Fits 4, 6 and 12 point fasteners.
| Inch/Metric | Inch |
| Finish | Full Polish |
| No. of Pieces | 5 |
| No. of Points | 12 |
| Family Name | 5 Piece Reversible Ratcheting Box Wrench Set |
| Weight | 2.18 LB |
| EAN or UPC | 662679062804 |

