Skip to content Skip to navigation menu
Proto® ToolsJ1200-90ASD

J1200-90ASD

31 Piece Combination ASD Wrench Set
Item #106026983
  • 31 Pieces
  • Inch
  • Combination ASD Wrench Set
Proto® ToolsJ1200-90ASD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31 Pieces
  • Inch
  • Combination ASD Wrench Set
Inch/Metric Inch
No. of Pieces 31
Package Type Pouch
Set Includes 1210A, 5/16 in, 1212ASD, 3/8 in, 1214ASD, 7/16 in, 1216ASD, 1/2 in, 1218ASD, 9/16 in, 1220ASD, 5/8 in, 1222ASD, 11/16 in, 1224ASD, 3/4 in, 1226ASD, 13/16 in, 1228ASD, 7/8 in, 1230ASD, 15/16 in, 1232ASD, 1 in, 1234ASD, 1 1/16 in, 1236ASD, 1 1/8 in, 1240ASD, 1 1/4 in, 1242, 1 5/16 in, 1244, 1 3/8 in, 1246, 1 7/16 in, 1248, 1 1/2 in, 1252, 1 5/8 in, 1254, 1 11/16 in, 1256, 1 3/4 in, 1258, 1 13/16 in, 1260, 1 7/8 in, 1264, 2 in, 1266, 2 1/16 in, 1268, 2 1/8 in, 1270, 2 3/16 in, 1272, 2 1/4 in, 1276, 2 3/8 in, 1280, 2 1/2 in
Weight 120.8 LB
EAN or UPC 662679073022
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison