- 9 Pieces
- Metric
- Torque Plus™ Metric Combination Wrench Set
features
- Full polish finish
includes
- Vinyl kit
| Set Includes | 1207M-T500, 7 mm, 1208M-T500, 8 mm, 1209M-T500, 9 mm, 1210M-T500, 10 mm, 1211M-T500, 11 mm, 1212M-T500, 12 mm, 1213M-T500, 13 mm, 1214M-T500, 14 mm, 1215M-T500, 15 mm |
| Package Type | Pouch |
| No. of Pieces | 9 |
| Inch/Metric | Metric |
| Weight | 1.59 LB |
| EAN or UPC | 662679072643 |

