- 10" Length
- 2 lb Head Weight
- Hand Drilling Hammer
| Type | Hand Drilling |
| Head Wt. | 2 lb |
| Size (text) | N/A |
| Face Diameter | 1 3/8 in |
| Handle Length | N/A |
| Length | 10 in |
| Head Length | N/A |
| Weight | 2.57 LB |
| EAN or UPC | 662679020286 |
| Type | Hand Drilling |
| Head Wt. | 2 lb |
| Size (text) | N/A |
| Face Diameter | 1 3/8 in |
| Handle Length | N/A |
| Length | 10 in |
| Head Length | N/A |
| Weight | 2.57 LB |
| EAN or UPC | 662679020286 |