Skip to content Skip to navigation menu
Proto® ToolsJ150WP-M

J150WP-M

Item #113182137
  • Inch
  • 4 13/32 in Overall Length
  • 10000 rpm
Proto® ToolsJ150WP-M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 4 13/32 in Overall Length
  • 10000 rpm

features

  • Rubber bumpers for durability.
  • Variable speed trigger for optimal speed regulation.
  • Easy-to-use one-hand forward/reverse switch with integrated three position regulator.
  • Comfortable rubber injected overlay grip is resistant to oils and acids.
Family Name Pistol Grip Mini Impact Wrench
Average Air Consumption 4.5 CFM
Blows/Impacts Per Minute 1500 BPM
Breakaway Torque 635 ft lbs
Type Mini
Weight 3.3 LB
EAN or UPC 662679144357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison