- 30" Length
- 7/8 in Tip Size
applications
- Prying
- Positioning
- Aligning
| Hex Size | N/A |
| Tip Size | 7/8 in |
| Length | 30 in |
| Blade Length | N/A |
| Weight | 4.95 LB |
| EAN or UPC | 662679010720 |
| Hex Size | N/A |
| Tip Size | 7/8 in |
| Length | 30 in |
| Blade Length | N/A |
| Weight | 4.95 LB |
| EAN or UPC | 662679010720 |