- 12" Length
- 1/2" Tip Size
description
- Pry and aligning bar with a long pointed taper and 90° rolling head
applications
- For aligning large objects
features
- Pry and aligning bar with a long pointed taper and 90° rolling head
compliances
- 0
| Length | 12 in |
| Hex Size | N/A |
| Tip Size | 1/2 in |
| Blade Length | N/A |
| Weight | 0.66 LB |
| EAN or UPC | 662679010737 |

